Beli alumunium sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Aluminum Board
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  2. Non Brand Aluminium Plat Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Non Brand Aluminium Plat Sheet
    Deskripsi:
    Plat aluminium multi guna
  3. Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    Mulai

    Rp6.799.900

    Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    atribut:
    • Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
    • Width (mm): 900
    • Length (m): 10
    • Thickness (mm): 0.2
    • Specification: A cutter is required for cutting
    • Tensile Strength: 120N/25mm
    • Working Temperature Range: 5 to 70degrees
  4. TRUSCO Aluminum Thermal Barrier Sheet
    Mulai

    Rp359.900

    TRUSCO Aluminum Thermal Barrier Sheet
    Deskripsi:
    -Restrains temperature rise of top panel of air conditioner outdoor units.-Surely adsorbs and finely peeled because acrylic is adsorbed.-Can be freely cut with a cutter knife or scissors. -For restraint of temperature rise of air conditioner outdoor units in summer.
  5. TRUSCO Aluminum Frame (Rangka Aluminium)
    Mulai

    Rp189.900

    TRUSCO Aluminum Frame (Rangka Aluminium)
    Deskripsi:
    -A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
    atribut:
    • Width (mm): 25
    • Height (mm): 25
    • Material: Aluminium (Alumite Finishing)
  6. CANA Aluminium Sheet
    Mulai

    Rp2.399.900

    CANA Aluminium Sheet
    Deskripsi:
    Aluminium Sheet Membrane ini juga dapat digunakan pada PVC, Poly carbonate, Aluminium Zink, Semen Beton, kaca dan lantai.
    atribut:
    • Size (mxmxmm): 1x15x1.5
  7. INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 3030
  8. Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Mulai

    Rp399.900

    Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Deskripsi:
    batang aluminium ekstrusi berukuran profil 30mm x 30mm dengan alur 6mm (P6) yang dirancang untuk struktur modular ringan hingga menengah. Profil ini umum digunakan dalam kerangka mesin otomatisasi, printer 3D, dudukan sensor, dan proyek DIY karena kemudahan perakitan tanpa las
    atribut:
    • External Width (mm): 30x30
    • Length (mm): 1500
    • Screw Diameter (mm): 5
  9. SK SATO Bimetal Thermometer
    Mulai

    Rp3.699.900

    SK SATO Bimetal Thermometer
    Deskripsi:
    -The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
  10. Yamato Aluminum Frame for Heavy Load
    Mulai

    Rp329.900

    Yamato Aluminum Frame for Heavy Load
    Deskripsi:
    -Structure for heavy load.-Frame of machine and conveyor, etc.
    atribut:
    • Width: 40mm
    • Height: 40mm
    • Bolt Size: 8mm
    • Sectional Area: 747.02mm²
    • Material: Aluminium
    • Surface Treatment: Alumite Treatment
  11. INDOMAKERS Corner Bracket Aluminium 4040
    Mulai

    Rp8.900

    INDOMAKERS Corner Bracket Aluminium 4040
    atribut:
    • Dimensions (mm): 40x40x35
    • Material: Aluminium
    • Suitable: Aluminium Profile 4040 Series
  12. Huben Pull Handle Aluminium Profile G (Gagang Tarik)
    Mulai

    Rp159.900

  13. Non Brand Aluminium Profile T-slot
    Mulai

    Rp1.499.900

    Non Brand Aluminium Profile T-slot
    Deskripsi:
    Aluminium Profile T-Slot 4040 digunakan untuk membangun struktur modular yang kokoh dan serbaguna seperti rangka mesin CNC, printer 3D, meja kerja, rak industri, sistem conveyor, enclosure, operator kabin, simrig, dan berbagai macam kerangka custom, karena slotnya memudahkan pemasangan komponen dengan mur dan baut T-slot tanpa perlu mengebor, menjadikannya ideal untuk konstruksi DIY dan industri yang membutuhkan fleksibilitas dan kekuatan.
    atribut:
    • Dimensions (mm): 40x40
    • Length (mm): 6000
    • Material: Aluminium alloy 6063-T5 anodized
  14. RS PRO Silver Aluminium Anodized Profile Strut
    Mulai

    Rp1.499.900

    RS PRO Silver Aluminium Anodized Profile Strut
    Deskripsi:
    RS PRO Profile StrutsIntroducing the range of RS PRO structural systems, the ideal solution for constructing general workplace furniture or industrial racking and shelving with maximum flexibility and convenience. Our modular system is designed to provide you with a host of benefits that will transform your furniture construction experience.Experience the convenience and versatility of RS PRO structural systems. Say goodbye to the limitations of traditional strut profile construction and embrace the freedom to create, adapt, and optimize your workspace to your heart's content.Applications:Tubing and profile struts have a wide range of applications across various industries. They provide structural integrity and support for a variety of frameworks such as racking, furniture, and shelving systems, while offering a flexible modular solution when these structures need to be adapted and changed to fit into the environment they are being used in. They are able to provide the necessary strength and stability to support heavy loads and organize items efficiently in warehouses, factories, and logistics centres.
    atribut:
    • Colour: Silver
    • Groove Size (mm): 10
    • Length (m): 1
    • Material: Aluminium, Anodized
    • Number of Grooves: 4
    • Series: B10 4040L
    • Structural Element Type: Strut Profile
    • Strut Profile (mm): 40x40
  15. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  16. INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Mulai

    Rp4.900

    INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 2020
  17. INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 2020
    Mulai

    Rp2.900

    INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 2020
    atribut:
    • Type: Drop-In
    • Use for: Aluminium Profile 2020
Daftar Harga alumunium sheet Terbaru October 2026
Hikari Aluminum BoardRp70.900
Non Brand Aluminium Plat SheetRp139.900
Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant HeatRp6.799.900
TRUSCO Aluminum Thermal Barrier SheetRp359.900
TRUSCO Aluminum Frame (Rangka Aluminium)Rp189.900
CANA Aluminium SheetRp2.399.900
INDOMAKERS T Sliding Nut Aluminium Profile 3030Rp5.900
Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)Rp399.900
SK SATO Bimetal ThermometerRp3.699.900
Yamato Aluminum Frame for Heavy LoadRp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait